Self-Adhesive Vinyl Letter: p, Scale: 19 in. Color: Blue Font: Anders by, 8PK

  • Mfr # AACC-Anders-lp-Blue-I19x8
  • Zoro # G724600002
product price: 
$
21.95
/pk of 8, $2.74/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AACC-Anders-lp-Blue-I19x8
Zoro #
G724600002
UPC #
-
Country of Origin
United States

Description

AACC Anders Font is designed to mitigate some common reading errors caused by dyslexia with its weighted heavy bottoms to indicate direction and reinforce line-holding, unique letter shapes to prevent confusing similar characters (like b, d, p, q), and distinct capital letters and numbers. The self-adhesive vinyl cutout are recommended for outdoor and indoor uses where a high quality marking film requiring flexibility, durability and resistance to sunlight is required. It is ideal for architectural signage, commercial-retail signage, point-of-purchase graphics and decals., 3 Years Indoor & Outdoor Durability for Temperature Ranges - 40°F to +200°F, Standard Thickness of 2.5 to 3 mils, Ideal for flat surfaces and simple curves, NOTE: Clear surface thoroughly and make sure its is completely dry before applying., Note: Scale is for the total Height of the Uppercase letter or number, lower case letter and symbols will be proportionate as shown on picture. Screen Colors can appear different from actual colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.