Shop AACC
Create Account
Self-Adhesive Vinyl Number: 4, Size: 3 cm. Color: Hi-Viz-Pink Font: Anders, 1 sticker
- Mfr # AACC-Anders-N4-Hi-Viz-Pink-M3x1
- Zoro # G424728341
product price:Â
$
1.19
/ea
Sold in multiples of 9 for
$10.71
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AACC-Anders-N4-Hi-Viz-Pink-M3x1
- Zoro #
- G424728341
- UPC #
- -
- Country of Origin
- United States
Description
AACC Anders Font is designed to mitigate some common reading errors caused by dyslexia with its weighted heavy bottoms to indicate direction and reinforce line-holding, unique letter shapes to prevent confusing similar characters (like b, d, p, q), and distinct capital letters and numbers. The self-adhesive vinyl cutout are recommended for outdoor and indoor uses where a high quality marking film requiring flexibility, durability and resistance to sunlight is required. It is ideal for architectural signage, commercial-retail signage, point-of-purchase graphics and decals. 3 Years Indoor & Outdoor Durability for Temperature Ranges - 40 Degrees F to +200 Degrees F. Standard Thickness of 2.5 to 3 mils. Ideal for flat surfaces and simple curves. NOTE: Clear surface thoroughly and make sure its is completely dry before applying. Note: Scale is for the total Height of the Uppercase letter or number, lower case letter and symbols will be proportionate as shown on picture. Screen Colors can appear different from actual colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.