Shop AAF FLANDERS
Create Account
10055.011425 14 x 25 x 1 in. Fiberglass Air Filter, 12PK
- Mfr # 4595401
- Zoro # G216319306
product price:Â
$
49.79
/pk of 12, $4.15/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4595401
- Zoro #
- G216319306
- UPC #
- -
- Country of Origin
- China
- Item
- Air Filter
Description
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead. Features EZ Flow II Spun Fiberglass Disposable Furnace Filter Flat Panel No Metal Media Retainers Specifications Width: 14 in. Length: 25 in. Filter Material: Spun Fiberglass Minimum Efficiency Reporting Value: 4 MERV Product Type: Air Filter Product Type: Filter Frame Material: Moisture Resistant Die Cut Chipboard Pleated: No Filters Mold: No Dimension: 15in H x 11in W x 25.5in L Weight: 4.2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.