Shop AAF FLANDERS
Create Account
Flanders-Precisionaire 82655.0452020 20 x 20 in. Air Cleaner DP Pleat
Mfr # 82655.045202
Zoro # G503721492
product price:Â $93.75
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82655.045202
- Zoro #
- G503721492
- UPC #
- 031949193805
- Country of Origin
- China
Description
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
Features- Air cleaner dp pleat
- Filter Material: Polypropylene and Polyethylene
- Width: 20 in.
- Length: 20 in.
- Height: 5 in.
- Minimum Efficiency Reporting Value: 8 MERV
- Type: Air Filter
- Metal Mesh Support: Yes
- Filters Dust: Yes
- Dimensions: 20.5" H x 11" W x 20.3" L
- Weight: 9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.