Shop AAON
See all product information
Create Account
Open Fuse Block, R(K) UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating
- Mfr # P07660
- Zoro # G508211271
product price:Â
$
56.85
/ea
Key Features
UL Class
R(K)
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
600V AC, 600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P07660
- Zoro #
- G508211271
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Open Fuse Block
- UL Class
- R(K)
- Number of Poles
- 3
- Amp Range
- 31 to 60A
- Voltage Rating
- 600V AC, 600V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.