Shop AAON
See all product information
Create Account
Electric Fuse, P0 Series, 100A, 250V AC
- Mfr # P01650
- Zoro # G908455312
product price:Â
$
17.55
/ea
Key Features
Series
P0
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P01650
- Zoro #
- G908455312
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Electric Fuse
- Series
- P0
- Amps
- 100 A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.