Shop AAON
See all product information
Create Account
Electric Fuse, P2 Series, 40A, 600V AC
- Mfr # P24900
- Zoro # G508455293
product price:Â
$
20.59
/ea
Key Features
Series
P2
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P24900
- Zoro #
- G508455293
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Electric Fuse
- Series
- P2
- Amps
- 40 A
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.