Outdoor Enclosed Bulletin Board w/ Al Frame, Standard Vinyl, Frame is Powder Coated Red, 36''Hx12''W

  • Mfr # ODCC3612RR

  • Zoro # G916012453


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Standard Vinyl Tackboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ODCC3612RR
Zoro #
G916012453
UPC #
98839055179
Country of Origin
United States

Dimensions

Width
12 in
Height
36 in
Depth
2 in

Details

Color
Neutral Standard Vinyl Tackboard/Red Power Coated Frame
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Standard Vinyl Tackboard

Description

Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. Red Powder Coated Finish Size 36"Hx12"W 1 Door


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Thick Rubber Door Seal
  • Weatherized Rear Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.