Shop ABATRON

5466198 Epoxy Wood Putty - 12 oz

  • Mfr # 5466198
  • Zoro # G404169799

product price: 
$
49.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5466198
Zoro #
G404169799
UPC #
51191441066
Country of Origin
China

Description

For repairing, replacing, or adding to wood and most rigid surfaces. Use on window sills, thresholds, window and door frames, columns, stair steps, balustrades, floors, capitals, moldings, doors, shutters, indoor and outdoor furniture, statues, archaeological and art restoration. Bonds permanently with high strength to most surfaces. It fills cracks, holes, and voids of any size without the shrinking and crumbling. Can be painted, stained, wood-grained, sawed, nailed, planed, sanded, carved, and machined like wood. Can be cast into shapes and sculpted by hand before hardening. Bonds equally well to ceramics, concrete, metal, glass, fiberglass, and most rigid surfaces. Contains no VOC’s or noxious odors. Color can be changed, by mixing with

Features
  • Epoxy Wood Putty
Specifications
  • Capacity: 12 oz
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.