Shop ABB
Create Account
08MM SLIT PA6 CONDUIT 100M - BL
- Mfr # NC08-S/100M
- Zoro # G724300131
product price:Â
$
378.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NC08-S/100M
- Zoro #
- G724300131
- UPC #
- 786210146850
- Country of Origin
- United Kingdom
Description
Standard Weight, General Purpose Slit Conduit, NC Size 08/NW Size 7.5, Outside Diameter 10.0mm, Inside Diameter 6.5mm, Static Bend Radius 15mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 100 Meters, Black. General Characteristics. Category : Flexible Non-Metallic Conduit. Application : General Purpose. Radius : Static: 15 mm. Flexibility : Very High. Material : Polyamide/Nylon 6. Color : Black. Dimensions and Classifications. Brand Name : Harnessflex. Standard : ADR Approved, RoHS, Conforms with End of Life Vehicle Directive (ELV)EU200/53/EC. Trade Size : NC08/NW7.5. Outside Diameter : 10 mm. Inside Diameter : 6.5 mm. Length : 100 m
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.