1-1/4IN LT TYPE B COND PVC BLK, 100PK

  • Mfr # LTC125-TB
  • Zoro # G524300089
product price: 
$
59,376.99
/pk of 100, $593.77/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LTC125-TB
Zoro #
G524300089
UPC #
786210789576
Country of Origin
United States

Description

Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings. General Characteristics. Category : Electrical conduit. Special Features : The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily. Application : Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles. Voltage Rating : 600 V. Material : PVC. Color : Black. Dimensions and Classifications. Brand Name : T&B Liquidtight Fittings. Standard : UL E95745, CSA. Trade Size : 1-1/4 in. Outside Diameter : 42.2 mm. Inside Diameter : 35.1 mm. Length : 30.5 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews