Shop ABB
Create Account
10MM PA6 CONDUIT 100FT - BL
- Mfr # PAFS10/BL/100FT
- Zoro # G624300101
product price:Â
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAFS10/BL/100FT
- Zoro #
- G624300101
- UPC #
- 786210241968
- Country of Origin
- United Kingdom
Description
Standard Weight Conduit, Nominal Conduit Size 10mm, NW Conduit Size 7.5, Fine Conduit Pitch, Outside Diameter 10.0mm, Inside Diameter 6.5mm, Static Bend Radius 15mm, Reel Length 100 Feet, Polyamide (Nylon) 6, Black. General Characteristics. Category : Electrical conduit. Special Features : High Fatigue Life, Self Extinguishing, Halogen Free. Application : Indoors / Outdoors - Light Industrial, Buildings & Machinery. Radius : 15 mm. Flexibility : High. Material : Polyamide/Nylon 6. Color : Black. Dimensions and Classifications. Brand Name : Adaptaflex. Trade Size : 10 mm. Outside Diameter : 10 mm. Inside Diameter : 6.5 mm. Length : 100 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.