10MM SLIT PA6 CONDUIT 100M - BL

  • Mfr # CTPA10-S/100M
  • Zoro # G924299983
product price: 
$
365.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTPA10-S/100M
Zoro #
G924299983
UPC #
786210286259
Country of Origin
United Kingdom

Description

Lightweight Weight, Extra Flexible Slit Conduit, NC Size 10/NW Size 8.5, Outside Diameter 10.0mm, Inside Diameter 8.7mm, Static Bend Radius 15mm, High Fatigue Life and Abrasion, Impact Resistance, IP40 Rating, Polyamide 6, Reel Length 100 Meters, Black. General Characteristics. Category : Flexible Non-Metallic Conduit. Special Features : Self Extinguishing, Low Smoke Toxicity & Halogen Free. Application : General Purpose, Lightweight Loom Applications. Radius : Static: 15 mm. Flexibility : High. Material : Polyamide/Nylon 6. Color : Black. Dimensions and Classifications. Brand Name : Harnessflex. Standard : RoHS, Conforms with End of Life Vehicle Directive (ELV)EU200/53/EC. Trade Size : NC10/NW8.5. Outside Diameter : 10 mm. Inside Diameter : 8.7 mm. Length : 100 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews