10MM SOLID PA6 CONDUIT 50M - BL

  • Mfr # NC10/50M
  • Zoro # G324300227
product price: 
$
195.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NC10/50M
Zoro #
G324300227
UPC #
786210266206
Country of Origin
United Kingdom

Description

Standard Weight, General Purpose Conduit, NC Size 10/NW Size 8.5, Outside Diameter 11.5mm, Inside Diameter 8.4mm, Static Bend Radius 15mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 50 Meters, Black. General Characteristics. Category : Flexible Non-Metallic Conduit. Application : Extensively Used in Harnesses on HGV and off Road Vehicles Applications Where Superior Protection Against Impact and Mechanical Shock is Preferred. The Conduit is Used for Both Chassis and Engine Applications and Can Be Used in a Wide Range of Temperatures. Radius : Static: 15 mm. Flexibility : Very High. Material : Polyamide/Nylon 6. Color : Black. Dimensions and Classifications. Brand Name : Harnessflex. Standard : ADR Approved, RoHS, Conforms with End of Life Vehicle Directive (ELV)EU200/53/EC. Trade Size : NC10/NW8.5. Outside Diameter : 11.5 mm. Inside Diameter : 8.4 mm. Length : 50 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews