Shop ABB
Create Account
1/2IN LT TYPE B COND PVC BLK, 100PK
- Mfr # LTC050
- Zoro # G224300129
product price:Â
$
25,680.99
/pk of 100, $256.81/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTC050
- Zoro #
- G224300129
- UPC #
- 786210789545
- Country of Origin
- United States
Description
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings. General Characteristics. Category : Electrical conduit. Special Features : The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily. Application : Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles. Voltage Rating : 600 V. Material : PVC. Color : Black. Dimensions and Classifications. Brand Name : T&B Liquidtight Fittings. Standard : UL E95745, CSA. Trade Size : 1/2 in. Outside Diameter : 21.3 mm. Inside Diameter : 15.8 mm. Length : 30.5 m
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.