1/2NPT N/P BRASS DC GLAND 8.5-16MM, 15PK

  • Mfr # EXN04AMC1
  • Zoro # G624299740
product price: 
$
665.99
/pk of 15, $44.40/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXN04AMC1
Zoro #
G624299740
UPC #
786210194301
Country of Origin
Türkiye

Description

Double Compression Cable Gland, 1/2 Inch NPT Thread, Flameproof Ex d and Increased Safety Ex e, Suitable for use with SWA, SWB, and AWA Conduit, IP66 Rating, Inner Cable Range 6 to 12mm, Outer Cable Range 8.5 to 16mm, Nickel Plated Brass. General Characteristics. Category : Cable gland connector. Application : For Use with SWA (Steel Wired Armoured), AWA (Aluminum Wired Armour), and SWB (Steel Wired Braid) Conduit to Provide Secure Cable Connections Through Knockouts and Threaded Entries. Conductor Range : Inner 6 to 12mm, Outer 8.5 to 16mm. Material : Brass. Finish : Nickel Plated. Color : Metallic. Insulation : IP66 Rating. Temperature Rating : -40 to 100 C. Environmental Conditions : Flameproof Ex d and Increased Safety Ex e, Suitable for Zones 1, 2, 21, 22. Dimensions and Classifications. Brand Name : Kopex-Ex. Standard : UL Listed, Approved to EN60079-0, 60079-1, 60079-7, 60079-31. Size : 1/2 Inch NPT

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews