13MM PA6 CONDUIT 50M - BL

  • Mfr # PAFS13/BL/50M
  • Zoro # G124300434
product price: 
$
324.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAFS13/BL/50M
Zoro #
G124300434
UPC #
786210258584
Country of Origin
United Kingdom

Description

Standard Weight Conduit, Nominal Conduit Size 13mm, NW Conduit Size 10, Fine Conduit Pitch, Outside Diameter 13.0mm, Inside Diameter 9.6mm, Static Bend Radius 25mm, Reel Length 50 Meters, Polyamide (Nylon) 6, Black. General Characteristics. Category : Electrical conduit. Special Features : High Fatigue Life, Self Extinguishing, Halogen Free. Application : Indoors / Outdoors - Light Industrial, Buildings & Machinery. Radius : 25 mm. Flexibility : High. Material : Polyamide/Nylon 6. Color : Black. Dimensions and Classifications. Brand Name : Adaptaflex. Trade Size : 13 mm. Outside Diameter : 13 mm. Inside Diameter : 9.6 mm. Length : 50 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews