Shop ABB
Create Account
14RBD-187 INS VINYL MALE - 187 TAB 16-14 BLUE, 100PK
- Mfr # 14RBD187
- Zoro # G924451732
product price:Â
$
246.99
/pk of 100, $2.47/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14RBD187
- Zoro #
- G924451732
- UPC #
- 786210828800
- Country of Origin
- United States
Description
Vinyl-Insulated Male Tab, Length.87 Inches, Maximum Insulated.170, Tab Size.187x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. General Characteristics. Category: Wire terminal disconnect. Material: Brass. Finish: Tin Plated. Color: Blue. Insulation: Vinyl. Dimensions and Classifications. Brand Name: Sta-Kon. Standard: UL E66716, CSA 4503, CSA 7222
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.