Shop ABB
Create Account
16MM SOLID PA6 CONDUIT 50M - BL
- Mfr # NC16/50M
- Zoro # G324300432
product price:Â
$
391.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC16/50M
- Zoro #
- G324300432
- UPC #
- 786210146904
- Country of Origin
- United Kingdom
Description
Standard Weight, General Purpose Conduit, NC Size 16/NW Size 13, Outside Diameter 16.0mm, Inside Diameter 11.8mm, Static Bend Radius 30mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 50 Meters. General Characteristics. Category : Flexible Non-Metallic Conduit. Application : Extensively Used in Harnesses on HGV and off Road Vehicles Applications Where Superior Protection Against Impact and Mechanical Shock is Preferred. The Conduit is Used for Both Chassis and Engine Applications and Can Be Used in a Wide Range of Temperatures. Radius : Static: 30 mm. Flexibility : Very High. Material : Polyamide/Nylon 6. Color : Orange. Dimensions and Classifications. Brand Name : Harnessflex. Standard : ADR Approved, RoHS, Conforms with End of Life Vehicle Directive (ELV)EU200/53/EC. Trade Size : NC16/NW13. Outside Diameter : 16 mm. Inside Diameter : 11.8 mm. Length : 50 m
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.