Shop ABB
Create Account
2-HOLE STD BRL LUG 750 WIRE 1/2 BLT, 10PK
- Mfr # 53223M
- Zoro # G924451664
product price:Â
$
11,885.99
/pk of 10, $1,188.60/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53223M
- Zoro #
- G924451664
- UPC #
- 786210868912
- Country of Origin
- Mexico
Description
Cast Copper Two-Hole Heavy Duty Lug, Standard Barrel, Blind End, Max 35kV, 750 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 112, Die Color Code Purple. Category: Cable or wire lug. Cable Size: 750 kcmil. Number Of Holes: 2. Voltage Rating: 35 kV. Insulation: None. Material: Cast Copper. Color: Purple. Standard: UL E9809, CSA 7222
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.