Shop ABB
Create Account
2 INCH TYPE T CONDUIT BODY, 10PK
- Mfr # E983J
- Zoro # G124299653
product price:Â
$
124,847.99
/pk of 10, $12,484.80/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E983J
- Zoro #
- G124299653
- UPC #
- 034481066064
- Country of Origin
- United States
Description
Type T Conduit Body, Volume 63 Cubic Inches, Size 2 Inches, Length 10-5/16 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit. General Characteristics. Category : Electrical conduit fitting body. Special Features : Textured lids. Application : For use with Schedule 40 and 80 Conduit. Material : PVC. Color : Gray. Dimensions and Classifications. Brand Name : Carlon. Standard : UL E11461. Hub Size : 2 in. Length : 10-5/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.