Shop ABB
Create Account
2-WAY CONN, 6PK
- Mfr # 54823
- Zoro # G624451070
product price:Â
$
327.99
/pk of 6, $54.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54823
- Zoro #
- G624451070
- UPC #
- 786210548234
- Country of Origin
- Mexico
Description
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 750 kcmil, Length 4.75 Inches (120.65mm), Tin Plated, Die Code 106. General Characteristics. Category: Wire or cable compression splice. Special Features: Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. Application: Applications certified to 600 V and recommended up to 35 kV. Material: Copper. Finish: Tin-Plated. Color: Black. Voltage Rating: 600 V. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809, CSA 4503
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.