20MM SOLID PA6 CONDUIT 50M - BL

  • Mfr # NC20/50M
  • Zoro # G724300407
product price: 
$
429.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NC20/50M
Zoro #
G724300407
UPC #
786210146928
Country of Origin
United Kingdom

Description

Standard Weight, General Purpose Conduit, NC Size 20/NW Size 17, Outside Diameter 21.2mm, Inside Diameter 16.6mm, Static Bend Radius 35mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 50 Meters, Black. General Characteristics. Category : Flexible Non-Metallic Conduit. Application : Extensively Used in Harnesses on HGV and off Road Vehicles Applications Where Superior Protection Against Impact and Mechanical Shock is Preferred. The Conduit is Used for Both Chassis and Engine Applications and Can Be Used in a Wide Range of Temperatures. Radius : Static: 35 mm. Flexibility : Very High. Material : Polyamide/Nylon 6. Color : Black. Dimensions and Classifications. Brand Name : Harnessflex. Standard : ADR Approved, RoHS, Conforms with End of Life Vehicle Directive (ELV)EU200/53/EC. Trade Size : NC20/NW17. Outside Diameter : 21.2 mm. Inside Diameter : 16.6 mm. Length : 50 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews