25MM SLIT PA6 CONDUIT 50M - BL

  • Mfr # NC25-S/50M
  • Zoro # G124300342
product price: 
$
643.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NC25-S/50M
Zoro #
G124300342
UPC #
786210240633
Country of Origin
United Kingdom

Description

Standard Weight, General Purpose Slit Conduit, NC Size 25/NW Size 22, Outside Diameter 25.6mm, Inside Diameter 21.3mm, Static Bend Radius 40mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 50 Meters, Black. General Characteristics. Category : Flexible Non-Metallic Conduit. Application : General Purpose. Radius : Static: 40 mm. Flexibility : Very High. Material : Polyamide/Nylon 6. Color : Black. Dimensions and Classifications. Brand Name : Harnessflex. Standard : ADR Approved, RoHS, Conforms with End of Life Vehicle Directive (ELV)EU200/53/EC. Trade Size : NC25/NW22. Outside Diameter : 25.6 mm. Inside Diameter : 21.3 mm. Length : 50 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews