25MM SS-TPV COAT EX COND 10M - BL

  • Mfr # EXSHC0510
  • Zoro # G624299498
product price: 
$
1,113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXSHC0510
Zoro #
G624299498
UPC #
786210296807
Country of Origin
United Kingdom

Description

Liquid Tight Metallic Conduit, Highly Flexible, High Temperature Applications, Conduit Size 25mm, Minimum Bore 21mm, Reel Length 10 Meters, Stainless Steel Core with Thermaplastic Rubber Coating, Black. General Characteristics. Category : Liquid Tight Conduit. Application : Connection for Conduit Systems with High Temperature Applications. Material : Stainless Steel Core and Thermoplastic Rubber Coating. Color : Black. Dimensions and Classifications. Brand Name : Kopex-Ex. Standard : IEC61386. Trade Size : 25 mm. Inside Diameter : 21 mm. Length : 10 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews