25MM SS-TPV COAT EX COND 30M - BL

  • Mfr # EXSHC0530
  • Zoro # G124299790
product price: 
$
2,708.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXSHC0530
Zoro #
G124299790
UPC #
786210292564
Country of Origin
United Kingdom

Description

Liquid Tight Metallic Conduit, Highly Flexible, High Temperature Applications, Conduit Size 25mm, Minimum Bore 21mm, Reel Length 30 Meters, Stainless Steel Core with Thermaplastic Rubber Coating, Black. General Characteristics. Category : Liquid Tight Conduit. Application : Connection for Conduit Systems with High Temperature Applications. Material : Stainless Steel Core and Thermoplastic Rubber Coating. Color : Black. Dimensions and Classifications. Brand Name : Kopex-Ex. Standard : IEC61386. Trade Size : 25 mm. Inside Diameter : 21 mm. Length : 30 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews