Shop ABB
Create Account
2WAY AL SPLICE CONN 750WIRE YEL
- Mfr # 60578
- Zoro # G524450968
product price:Â
$
96.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60578
- Zoro #
- G524450968
- UPC #
- 786210605784
- Country of Origin
- Mexico
Description
Two-Way Aluminum Splice Connector, Wire Size 750 kcmil, Die Code 115, Die Color Code Yellow. General Characteristics. Category: Wire or cable compression splice. Special Features: For aluminum and copper concentric conductors and compact code aluminum strandings. Material: Aluminum. Finish: Tin Plated. Color: Yellow. Voltage Rating: 35 kV. Insulation: None. Temperature Rating: 90 C. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.