Shop ABB

3WAY BOSCH CONN 90D INTERFACE NC08, 500PK

  • Mfr # CI08-90-BC3
  • Zoro # G824299397

product price: 
$
2,638.99
/pk of 500, $5.28/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CI08-90-BC3
Zoro #
G824299397
UPC #
786210284972
Country of Origin
Hungary

Description

Hinged Connector Interface Fitting, 90 Degree Elbow with 360 Degree Swivel, 3-Way Bosch Compact Connector to Conduit, Conduit Size NC08/NW7.5, Operating Temperature -40 to 120 Degrees Celsius, RoHS Compliant, IP40 Rating, Very High UV Protection, Polyamide (Nylon), Black. General Characteristics. Category : Electrical connector assembly. Special Features : High Pull-Off Strength. Application : Provide Connection Between Connector Interface and Conduit. Connection : 90 degree elbow, 360 degree swivel, 3-way connection. Material : Polyamide/Nylon. Color : Black. Insulation : IP40. Temperature Rating : -40 to 120 C. Environmental Conditions : Very High UV Protection. Dimensions and Classifications. Brand Name : Harnessflex. Standard : RoHS Compliant. Size : Conduit Size NC08/NW7.5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.