4 11/16IN. SQ, DEEP, WITH PIGTAIL, 20PK
- Mfr # 721711234EP
- Zoro # G524451583
product price:Â
$
250.99
/pk of 20, $12.55/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721711234EP
- Zoro #
- G524451583
- UPC #
- 785991033670
- Country of Origin
- United States
Description
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, Suitable for use without a Bonding Jumper in Circuits Above or Below 250 Volts and 10-1/2 Inch #12 AWG Solid Wire Pigtail, For use with Conduit. General Characteristics. Category: Specialty electrical boxes. Application: For use with the conduits. Number Of Outlet: 1. Material: Steel. Color: Gray. Cable Entry: Knockouts. Cubic Capacity: 42 cu in. Dimensions and Classifications. Brand Name: EFab. Standard: UL E2969. Size: 4-11/16 Inches Height x 4-11/16 Inches Width x 2-1/8 Inches depth
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.