Shop ABB
Create Account
750 CU STD. BRL. 1 HOLE 1/2 IN BOLT
- Mfr # 256-30695-193
- Zoro # G524451675
product price:Â
$
42.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-30695-193
- Zoro #
- G524451675
- UPC #
- 786210637150
- Country of Origin
- Mexico
Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 750 kcmil, 1/2 Inch Bolt Size, 31/64 Inch Hole Spacing, Tin Plated, Die Color Code Black, Die Code 106. Category: Cable or wire lug. Cable Size: 750 kcmil. Number Of Holes: 1. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Stud Size: 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.