Shop ABB
Create Account
Auxiliary Contact Block
- Mfr # OA1G10
- Zoro # G923561852
product price:Â
$
19.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OA1G10
- Zoro #
- G923561852
- UPC #
- -
- Country of Origin
- Bulgaria
Description
Auxiliary contact block designed for ABB switch disconnectors to provide status indication and control signaling. It features a compact snap-on design with reliable normally open contact operation for industrial switching applications. Specifications: -Part Number: OA1G10 (1SCA022353R4970) -Series: OA1G -Type: Auxiliary Contact Block -Contact Type: 1 NO (Normally Open) -Rated Voltage: Up to 600 VAC -Rated Current: 10 A -Thermal Current: 16 A -Mounting Type: Snap-on (right side mounting) -Compatibility: ABB OT/OS series switch disconnectors -Dimensions: 40 mm (H) x 30 mm (W) x 11 mm (D) -Protection Class: IP20 -Application: Switch status indication / control circuits
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.