Shop ABB
Create Account
BLACK NYLON LOCKNUT 28MM
- Mfr # LNP-M25
- Zoro # G624300620
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNP-M25
- Zoro #
- G624300620
- UPC #
- 786210240329
- Country of Origin
- Hungary
Description
Locknut for Conduit Fitting, M25 Thread Size, Thickness 9mm, Outside Diameter 28mm, Nylon, Black. General Characteristics. Category : Locknuts. Application : Locknut for Securing Conduit Fitting. Material of Construction : Nylon. Thread Type : Metric. Color : Black. Dimensions and Classifications. Brand Name : Harnessflex. Thread Size : M25. Width : 9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.