Shop ABB
Create Account
C100M WITH COVER AND GASKET
- Mfr # C100MCG
- Zoro # G424299193
product price:Â
$
2,952.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100MCG
- Zoro #
- G424299193
- UPC #
- 786209868756
- Country of Origin
- China
Description
1 Inch Series 35 Unipak Type C Conduit Body, Cover and Gasket, Body Material and Finish Malleable Iron Zinc Plated with Aluminum, Acrylic Coating, Cover Material and Finish Stamped Steel Zinc Plated, Gasket Material Neoprene. General Characteristics. Category : Electrical conduit fitting body. Special Features : Zinc-Plated Iron Construction with Aluminum Acrylic Coating Provides Durability, Impact Resistance and Corrosion Resistance. Application : Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. Material : Malleable Iron. Finish : Zinc Plating with Aluminum Acrylic Coating. Dimensions and Classifications. Brand Name : T&B Rigid Fittings. Standard : UL E2969. Hub Size : 1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.