CABLE CLAMP PLN EDGE BLK .125IN DIA, 1000PK

  • Mfr # N4NY-002-0-M
  • Zoro # G824300239
product price: 
$
14,604.99
/pk of 1000, $14.60/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N4NY-002-0-M
Zoro #
G824300239
UPC #
728494105468
Country of Origin
United States

Description

Plain Edge Cable Clamp, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 9.53mm (0.375 Inches), Thickness of 1.27mm (0.50 Inches), Hole Diameter of 4.3mm (0.170 Inches), #8 Screw Mounting with Closed Diameter of 3.2mm (0.125 Inches), Bulk Pack. General Characteristics. Category : Nylon Cable Clips. Special Features : Fully radiused inside edges with size markings in inches and millimeters for easy identification. Material : Nylon/Polyamide 6.6. Color : Black. Mounting : #8 Screw. Dimensions and Classifications. Brand Name : Ty-Rap. Sub Brand : Catamount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews