Shop ABB

CABLE TIE 14X0.5IN BLK ACETAL 250LB, 250PK

  • Mfr # TYD5135M
  • Zoro # G324888114

product price: 
$
1,169.99
/pk of 250, $4.68/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TYD5135M
Zoro #
G324888114
UPC #
786210713427
Country of Origin
United States

Description

Deltec Cable Tie with Double-Locking Head, Black Acetal for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant, Length of 342.9mm (13.5 Inch), Width of 12.7mm (0.5 Inch), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 1112 Newtons (250 Pounds), 25 Pack. General Characteristics. Category : Cable ties. Special Features : Perfect for coaxial, fiber optic and all other communication and electrical conducting cables. Application : Ideal solution for bundling in harsh outdoor environments. Material : Weather Resistant Acetal. Color : Black. Lock Mechanism : Double Locking Head. Tensile Strength : 250 pounds , 1112 newtons. Dimensions and Classifications. Brand Name : Deltec. Width : 0.5 in , 12.7 mm. Length : 13.5 in , 342.9 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.