Shop ABB

CABLE TIE 18LB 4 NAT NYLON 1-PC DI, 100PK

  • Mfr # L-4-18-9-C
  • Zoro # G524300515

product price: 
$
726.99
/pk of 100, $7.27/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-4-18-9-C
Zoro #
G524300515
UPC #
728494914602
Country of Origin
Thailand

Description

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 104mm (4.1 Inches), Width of 2.4mm (0.1 Inches), Thickness of 1.1 mm (0.04 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), 100 per Pack. General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Plastic Pawl. Tensile Strength : 18 pounds , 80 newtons. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.1 in , 2.4 mm. Length : 4.1 in , 104 mm. Thickness : 0.04 in , 1.1 mm. Bundle Diameter : 0.75 in , 19 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.