Shop ABB
Create Account
CABLE TIE 18LB 8IN NATURAL NYLON, 1000PK
Mfr # TY232M
Zoro # G024878439
product price:Â
$
14,654.99
/pk of 1000, $14.65/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY232M
- Zoro #
- G024878439
- UPC #
- -
- Country of Origin
- United States
Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 202mm (8.0 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1.1mm (0.04 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 18 pounds , 80 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.09 in , 2.3 mm. Length : 8 in , 202 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 0.06 to 2.01 in , 1.5 to 51 mm
Restrictions
This item has been restricted from sale in the following states:
CA