Shop ABB

CABLE TIE 30LB 11IN UV BLACK NYLON, 100PK

  • Mfr # TY526MXR
  • Zoro # G524888136

product price: 
$
89.65
/pk of 100, $0.90/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY526MXR
Zoro #
G524888136
UPC #
786210519227
Country of Origin
Hungary

Description

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant Polyamide for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 277mm (10.9 Inches), Width of 3.71mm (0.14 Inches), Thickness of 1.31mm (0.05 Inches), Tensile Strength Rating of 130 Newtons (29 pounds), Euroslot Packaging. General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 29 pounds , 130 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.14 in , 3.6 mm. Length : 10.9 in , 277 mm. Thickness : 0.04 in , 1 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.