Shop ABB
Create Account
CABLE TIE 30LB 14.5IN NAT NYLON, 1000PK
Mfr # TY244M
Zoro # G224878567
product price:Â
$
63,639.99
/pk of 1000, $63.64/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY244M
- Zoro #
- G224878567
- UPC #
- -
- Country of Origin
- Hungary
Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 366mm (14.4 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 134 Newtons (30 Pounds), Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 30 pounds , 134 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.14 in , 3.6 mm. Length : 14.4 in , 366 mm. Thickness : 0.04 in , 1.0 mm. Bundle Diameter : 0.08 to 4.02 in , 2 to 102 mm
Restrictions
This item has been restricted from sale in the following states:
CA