Shop ABB

CABLE TIE 30LB 5IN UV BLK 1-PC DIST, 100PK

  • Mfr # L-5-30-0-C
  • Zoro # G624300583

product price: 
$
1,347.99
/pk of 100, $13.48/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-5-30-0-C
Zoro #
G624300583
UPC #
728494915401
Country of Origin
United States

Description

Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 146mm (5.75 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.27mm (0.05 Inches), Tensile Strength Rating of 134 Newtons (30 Pounds). General Characteristics. Category : Cable ties. Type : UV Resistant Black. Application : Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle. Material : Natural Polyamide (Nylon 6.6). Color : Black. Lock Mechanism : Plastic Pawl. Tensile Strength : 30 lb, 134 N. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.14 in, 3.6 mm. Length : 5.51 in, 140 mm. Thickness : 0.05 in, 1.27 mm. Bundle Diameter : 0.08 in - 1.3 in, 2 mm - 31.7 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.