Shop ABB
Create Account
CABLE TIE 316 SST .27X18 MULTI-LOK, 100PK
- Mfr # TYS18-280
- Zoro # G924888118
product price:Â
$
604.99
/pk of 100, $6.05/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYS18-280
- Zoro #
- G924888118
- UPC #
- 786210915463
- Country of Origin
- India
Description
Multi-Lok 316 Stainless Steel Cable Tie, Uncoated, Length of 450mm (17.7 Inches), Width of 7mm (0.28 Inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 1112 Newtons (250 Pounds). General Characteristics. Category : Stainless Steel Ties. Material : 316 Stainless Steel. Color : Metallic. Lock Mechanism : Multi-Lok. Tensile Strength : 250 pounds , 1112 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.28 in , 7 mm. Length : 17.7 in , 450 mm. Thickness : 0.01 in , 0.25 mm. Bundle Diameter : Max 5.1 in , Max 140 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.