Shop ABB
Create Account
CABLE TIE 40LB 6IN BLK NYL MTG HOLE, 1000PK
- Mfr # TY34MX
- Zoro # G424888267
product price:Â
$
716.99
/pk of 1000, $0.72/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY34MX
- Zoro #
- G424888267
- UPC #
- 786210830902
- Country of Origin
- United States
Description
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 152mm (6 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 177 Newtons (40 Pounds), #8 Screw for Mounting, Bulk Pack. General Characteristics. Category : Mounted Head Ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 40 pounds , 178 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.14 in , 3.6 mm. Length : 6 in , 152 mm. Thickness : 0.04 in , 1 mm. Bundle Diameter : 0.08 to 1.14 in , 2 to 29 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.