Shop ABB

CABLE TIE 40LB 8 NAT NYLON 1-PC BU, 1000PK

  • Mfr # L-8-40-9-M
  • Zoro # G124300465

product price: 
$
12,095.99
/pk of 1000, $12.10/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-8-40-9-M
Zoro #
G124300465
UPC #
728494918501
Country of Origin
United States

Description

Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 222mm (8.9 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.27mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack. General Characteristics. Category : Cable ties. Type : Natural. Application : Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle. Material : Natural Polyamide (Nylon 6.6). Color : Natural. Lock Mechanism : Plastic Pawl. Tensile Strength : 40 lb, 178 N. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.14 in, 3.6 mm. Length : 8.9 in, 225 mm. Thickness : 0.05 in, 1.27 mm. Bundle Diameter : 0.08 in - 2.36 in, 2 mm - 56 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.