Shop ABB
Create Account
CABLE TIE 50LB 11.6IN UV BLACK NYLO, 1000PK
Mfr # TY253MX
Zoro # G424878503
product price:Â
$
51,983.99
/pk 1000, $51.98/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY253MX
- Zoro #
- G424878503
- UPC #
- -
- Country of Origin
- United States
Description
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 294.64mm (11.6 Inches) for Bundle Diameter up to 78mm (3.07 Inches), Width of 4.83 mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.19 in , 4.9 mm. Length : 11.6 in , 295 mm. Thickness : 0.05 in , 1.3 mm. Bundle Diameter : 0.12 to 3.07 in , 3 to 78 mm