Shop ABB

CABLE TIE 50LB 11IN BLUE NYLON, 1000PK

  • Mfr # TY253M-6
  • Zoro # G624878426

product price: 
$
86,379.99
/pk of 1000, $86.38/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY253M-6
Zoro #
G624878426
UPC #
-
Country of Origin
United States

Description

High Performance Cable Tie for Indoor applications, Blue Color Nylon 6.6, Length of 295mm (11.6 Inches) for Bundle Diameter up to 78mm (3.07 Inches), Width of 4.9mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Military Specified (MIL-SPEC MS3367-7-6), Bulk Pack. General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Blue. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.19 in , 4.9 mm. Length : 11.6 in , 295 mm. Thickness : 0.05 in , 1.3 mm. Bundle Diameter : 0.12 to 3.07 in , 3 to 78 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.