Shop ABB
Create Account
CABLE TIE DELTEC .5X10 DOUBLE-LOCK, 1000PK
- Mfr # TYD10M
- Zoro # G024888377
product price:Â
$
4,205.99
/pk of 1000, $4.21/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYD10M
- Zoro #
- G024888377
- UPC #
- 786210980843
- Country of Origin
- United States
Description
Deltec Cable Tie with Double-Locking Head, Black Acetal for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant, Length of 635mm (25 Inches), Width of 12.7mm (0.5 Inch), Thickness of 1.52mm (0.06 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds). General Characteristics. Category : Cable ties. Material : Acetal (POM). Color : Black. Lock Mechanism : Double Locking Head. Tensile Strength : 250 pounds , 1112 newtons. Dimensions and Classifications. Brand Name : Deltec. Width : 0.5 in , 12.7 mm. Length : 25 in , 635 mm. Thickness : 0.06 in , 1.52 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.