Shop ABB
Create Account
CBL TIE 100LB 20IN 316SS BLACK COAT, 100PK
- Mfr # YLS-7.9-520BC
- Zoro # G624888708
product price:Â
$
1,080.99
/pk of 100, $10.81/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YLS-7.9-520BC
- Zoro #
- G624888708
- UPC #
- 786210749327
- Country of Origin
- India
Description
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coating, for Temperatures up to 150 Degrees Celsius for Indoor and Outdoor Applications, Length of 520mm (20.47 Inches), Width of 7.9mm (0.311 Inches), Thickness of 0.36mm (0.01 Inches), Tensile Strength Rating of 440 Newtons (100 Pounds). General Characteristics. Category : Stainless Steel Ties. Special Features : Black Polyester Coated. Application : For Temperatures up to 150 Degrees Celsius for Indoor and Outdoor Applications. Material : 316 Stainless Steel. Color : Black. Lock Mechanism : Ball-Lock. Tensile Strength : 100 pounds , 440 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.311 in , 7.9 mm. Length : 20.47 in , 520 mm. Thickness : 0.014 in , 0.36 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.