Shop ABB
Create Account
CBL TIE 120LB 14IN BLACK NYL MT HOL, 500PK
- Mfr # TY37M
- Zoro # G124888277
product price:Â
$
969.99
/pk of 500, $1.94/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY37M
- Zoro #
- G124888277
- UPC #
- 786210824932
- Country of Origin
- United States
Description
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 356mm (14 Inches), Width of 7.6mm (0.3 Inches), Thickness of 2mm (0.08 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 1/4-Inch Mounting Hole, Bulk Pack. General Characteristics. Category : Mounted Head Ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 120 pounds , 534 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.3 in , 7.6 mm. Length : 14 in , 356 mm. Thickness : 0.08 in , 2 mm. Bundle Diameter : 0.236 to 3.54 in , 6 to 90 mm