Shop ABB

CBL TIE 50LB 7IN UV BLACK NYL, 1000PK

  • Mfr # TY175-50X
  • Zoro # G724878623

product price: 
$
30,694.99
/pk of 1000, $30.69/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY175-50X
Zoro #
G724878623
UPC #
-
Country of Origin
Hungary

Description

"Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/IEC 62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188mm, Width of 4.8mm, Thickness of 1.24mm , Tensile Strength Rating of 220 Newtons, 1000 Pack". General Characteristics. Category : Cable ties. Special Features : The integrally formed polyamide pawl combines low insertion and high locking strength. The low profile head significantly reduces the potential for snagging during installation. Quick and easy pull through increases productivity, reduces operator fatigue. Tail with finger grip design that helps operator grasp and pull ties snugly. Sure grip tab keeps the tail from popping out while being treated, then holds it it securely for final tightening by hand or tool. Material : Nylon/Polyamide 6.6 UV Resistant. Color : Black. Lock Mechanism : Plastic Pawl. Tensile Strength : 540 newtons , 121 pounds. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 7.6mm , 0.299 in. Length : 374 mm , 14.724 in. Thickness : 1.9 mm , 0.075 in. Bundle Diameter : 15 to 102 mm , 0.591 to 4.016 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.