Shop ABB

CBL TIE 85LB 13IN UV BLACK NYLON 12, 50PK

  • Mfr # TYC527MX
  • Zoro # G324888220

product price: 
$
172.99
/pk of 50, $3.46/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TYC527MX
Zoro #
G324888220
UPC #
786210927831
Country of Origin
Hungary

Description

Cable Tie, Black Polyamide (Nylon 12) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 343mm (13.5 Inches), Width of 7.4mm (0.29 Inches), Thickness of 1.6mm (0.05 Inches), Tensile Strength Rating of 380 Newtons (85 Pounds). General Characteristics. Category : Cable ties. Special Features : Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Material : Nylon/Polyamide 12. Color : Black. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 90 pounds , 400 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.29 in , 7.4 mm. Length : 13.5 in , 343 mm. Thickness : 0.06 in , 1.5 mm. Bundle Diameter : 0.19 to 4 in , 4.8 to 102 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.